Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Triad Freeze Dryer
SDP

Catalog No. 16317203 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
British (UK)
China/Australia
India
North America
Saudi Arabia
Schuko
Electrical Requirements:
230 V, 50 Hz
230 V, 60 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements
16-317-203 China/Australia 230 V, 50 Hz
16-317-200 North America 230 V, 60 Hz
16-317-201 Saudi Arabia 230 V, 60 Hz
16-317-202 Schuko 230 V, 50 Hz
16-317-204 British (UK) 230 V, 50 Hz
16-317-205 India 230 V, 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-317-203 Supplier Labconco™ Supplier No. 794001040
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

One processing shelf, one probe for monitoring temperature of sample in chamber and four neoprene valves with molded plastic knobs

Requires

Vacuum pump with a displacement of at least 98 L/min, 0.002 mBar ultimate pressure and fitting for 0.75in ID vacuum hose, and freeze dry glassware if not bulk freeze drying

Labconco™ FreeZone™ Triad Freeze Dryer is a three-in-one lyophilizer. Pre-freeze, freeze dry in flasks or on shelf and stopper under vacuum.

Labconco™ FreeZone™ Triad Freeze Dryer is a three-in-one lyophilizer. Pre-freeze, freeze dry in flasks or on shelf and stopper under vacuum

  • Stoppering tray dryer and sample freeze drying with four sample valves
  • Samples for both types of freeze drying can be run at once
  • Chamber pre-freezes samples, eliminating need for separate freezer and product transfer
  • Upright stainless steel collector coil removes 1.84 L of water in 24 hours and holds 2.5 L of ice before defrosting
  • Two 0.33hp HCFC/CFC-free refrigeration compressors cool the collector to -85°C (-121°F), are suitable for aqueous or dilute acetonitrile samples and work in concert with a 1000-watt heater to cool and heat fluid medium circulating through channels in the shelf. Not for use with samples containing methanol or ethanol
  • Temperature-controlled shelves range from -55°C to +50°C (-67°F to +122°F) and a max of -75°C (-103°F) during pre-freezing
  • Shelves provide pneumatic stoppering with a diaphragm, eliminating the need for compressed gas
  • Lyo-Works™ OS provides real time display of collector temperature and vacuum level, on 5 in. color touchscreen
  • Processing shelf: 12.4 x 14.5 in. (31.5 x 36.8 cm)
  • Spacing between shelf and top of chamber accommodates containers with stoppers up to 148 mm high
  • One probe for monitoring temperature of sample in chamber
  • Pirani vacuum sensor
  • Controls temperature to ±1°C of set point
  • Memory to store 30 programs with 16 segments each
  • Real time display of collector temperature and vacuum level
  • Manual start-up buttons for collector and shelf temperature control and vacuum pull down
  • Data logging stores and displays data in table or graph format, and may be exported via USB or Ethernet
  • Settings include language (English, Spanish, French, German, or Italian), time, temperature and vacuum (mBar, Torr or Pa)
  • Vacuum pump maintenance alert
  • Security lock-out
  • Stoppering control knob, vacuum release control knob and 1/8 in. OD user-supplied sterile/inert gas backfill port
  • Neoprene valves with molded plastic knobs and fittings accommodate 10.5 in. and 0.75 in. flask adapters
  • Electrical receptacle for vacuum pump
  • Hot gas defrost with stainless steel drain pan, silicone drain hose and auto shut off at 60°C (140°F)
  • Vacuum control valve
  • Vacuum break valve
  • Stainless steel and powder-coated steel exterior
  • Clear acrylic door with silicon gasket and latch
  • Options Include region-specific electrical plug configurations

Order Info

Required for operation (not included): Vacuum pump with a displacement of at least 98 L/min, 0.002 mBar ultimate pressure and fitting for 0.75in ID vacuum hose, and freeze dry glassware if not bulk freeze drying

Compliance

UL Standard 61010-1 (230 V, 60 Hz models), CAN/CSA C22.2 No. 61010-1 (230 V, 60 Hz models), and CE Conformity marking (230 V, 50 Hz models)

Warranty and Services

1 year

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 2.5 L (before defrosting)
No. of Shelves 1
Temperature Range (Metric) -85°C
Temperature Range (English) -121°F
Material Steel
No. of Ports 4
Certifications/Compliance UL, CSA/CAN, CE
For Use With (Application) Freeze drying, Lyophilization
For Use With (Equipment) FreeZone accessories, FreeZone Cart, Fast-Freeze Flasks
Includes One processing shelf, one probe for monitoring temperature of sample in chamber and four neoprene valves with molded plastic knobs, plug for China/Australia
Depth (English) 29.5 in.
Depth (Metric) 74.9 cm
Width (English) 28.3 in.
Width (Metric) 71.9 cm
Height (English) 27.7 in.
Height (Metric) 70.4 cm
Length (English) 29.5 in.
Length (Metric) 74.9 cm
Amperage 12 A
Plug Type China/Australia
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Frequency 50 Hz
Shipping Weight (English) 440 lb.
Shipping Weight (Metric) 199.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.