Learn More
Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes
Shop All Vileda Professional ProductsDescription
- Disposable liquid cleaning wipe
- Clean glass and stainless steel without leaving residues or streaks
- Microfiber material reach into microscopic surface pores to remove contamination thoroughly
- Maximize particle pick up
- Bacteria removal up to 99.999%
- Cut fibers are melted together for sealed edge which prevents particle release
- Disposable pre-laundered and laser cut
- Sealed edge for areas where moderate contamination control is required
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Material | Microfiber |
| Color | White |
| Disposable | Single-use |
| Edges | Laser cut |
| Dimensions (L x W) | 12 x 12 in. |
| Packaging Quantity | 150/Pk., 1500/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.