Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ NanoTech™ micro Microfiber Cloths
Shop All Vileda Professional Products
Click to view available options
Color:
Blue
Green
Red
Yellow
Description
- Nanosilver particles embedded in endless microfibers
- Proven cleaning efficacy
- No growth of bacteria odors or germs on cloths for more than 24 hours
- Extremely low linting
- Omit tumble drying as cloths can be stored in moist condition up to 24 hours without bacteria odor growth
- Keeps antibacterial properties after 300+ washing cycles
- Color coded to prevent cross contamination
Specifications
Specifications
Product Type | Microfiber Cloth |
Material | Microfiber |
Certifications/Compliance | BMA |
Color | Green |
Dimensions (L x W) | 38 x 40 cm (15 x 16 in.) |
For Use With (Application) | Hospitals, nursing homes, doctors surgeries, hotels, restaurants, public areas, schools and nurseries |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction