Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ Roll-O-Matic™ Sponge Mop Refills

Catalog No. p-4875492 Shop All Vileda Professional Products
Click to view available options
Material:
CE Universal Stainless Steel
Galvanized Steel
Microfiber, Stainless Steel
Polyester with Stainless Steel Channel
Polyester, Stainless Steel
Stainless Steel
Width (English):
10 in.
14 in.
Description:
“Clean”
“Disinfect”
“Original”
“Universal”
Sterility:
Non-sterile
Sterile

Catalog No. 19-032-1020

Supplier: Vileda Professional™ 119654

Only null left
Add to Cart
Edge
Add to Cart

Vileda Professional Roll-O-Matic™ sponge mop refills are made in the USA with Advanced Technology foam. They are manufactured specifically for the controlled environment industry, and allow 25% more liquid absorption and 2X more liquid release than competing foams.

Vileda Professional Roll-O-Matic™ sponge mop refills are made in the USA with Advanced Technology foam. They are manufactured specifically for the controlled environment industry, and allow 25% more liquid absorption and 2X more liquid release than competing foams.

All Vileda Professional brand refills are ideal for use with the "Pull and Lift" technique most commonly used in controlled environments. They are ideal for general use, absorbing spills, applying disinfectant, and cleaning particulates.

  • Fits all original and self-wringing Roll-O-Matic™ mops
  • 10- or 14-inch options for both stainless steel and galvanized steel handles
  • Completely autoclavable and resistant to gamma and ETO sterilization
  • Individually packaged and lot number controlled
  • Certificate of conformance and technical data available upon request
  • Sterile versions validated to 10-6 per ISO 11137, individually double bagged with lot number and indicator dot, and supplied with certificate of sterility upon request

Specifications

Product Type Roller Mop Refill
Color Blue
Sterility Non-sterile
Autoclavable Autoclavable
Width (English) 14 in.
Quantity 12/Cs.
For Use With (Equipment) Original and Self Wringing Roll-O-matic Roller Mops
Description “Universal”
For Use With (Application) For general use within all controlled environments, absorb spills, clean particulates, or apply disinfectants
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.