Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Fridge-tag™ Freezer 2L Vaccine Thermometer Data Logger

Catalog No. 04500019
Change view
Click to view available options
Data Memory:
116 Days
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Data Memory
04-500-019 116 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-019 Supplier Thermco™ Supplier No. BERFREEZTAG2L
Add to Cart
Edge
Add to Cart

Made for freezers only. The Thermco™ Products Fridge-tag™ Freezer 2L Vaccine Thermometer Data Logger has a 112-day memory and a longer probe cable.

  • NIST Traceable with 3yr certificate
  • Technician daily verification log
  • Raw data collected can be verified to be in compliance with FDA regulations 21 CFRPart 11
  • High precision vaccine data logger that is simple to use, utili

Certifications

Data Logger is N.I.S.T. Certified

Warranty and Services

1 Year

Specifications

Type Datalogger, Freezer 2 L Vaccine Thermometer
Data Memory 116 Days
Certifications/Compliance  FDA 21 CFR Part 11 regulations
For Use With (Equipment) Freezers only
Accuracy (Temperature) 0.5°C
Dimensions (L x W x H) 128 x 75 x 14.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.