Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Friedrich & Dimmock Borosilicate Glass Melting Point Capillaries
Click to view available options
Length (Metric):
100 mm
Description
- Thin-walled capillaries
- O.D., 1.5 to 2.0mm
- Packed 100 capillaries per vial
Specifications
Specifications
| Description | Both ends open |
| Diameter (English) Outer | 0.059 to 0.078 in. |
| Diameter (Metric) Outer | 1.5 to 2 mm |
| Material | Borosilicate Glass |
| Length (English) | 3.93 in. |
| Length (Metric) | 100 mm |
| Type | Melting Point Capillary |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction