Learn More
Description
- Brass relief valve safely vents excess gas
- Each 50 lb. cylinder of liquid carbon dioxide with a dip tube will make 8 or 9 blocks of dry ice, each measuring 8.5 x 11 cm long
- Made of epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet
Specifications
Specifications
| Length (English) | 12 in. |
| Width (Metric) | 17 cm |
| Quantity | 1/Ea |
| Weight (Metric) | 5.5 kg |
| Weight (English) | 12 lbs. |
| Product Type | Dry Ice Maker |
| Length (Metric) | 30 cm |
| Width (English) | 6.5 in. |
| Material | Aluminum, Brass, Epoxy-coated Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
