Learn More
H-B Instrument™ Frio-Temp™ Digital Verification Thermometers
Shop All H-B Instrument Company ProductsDescription
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
Specifications
Specifications
| Bottle Fill | Glass Beads |
| Bottle Size | 30 mL |
| Calibration Points | -20°C Freezer |
| For Use With (Application) | Freezer Calibration |
| Height (English) | 0.7 in. |
| Height (Metric) | 18 mm |
| Includes | Alarm, Timer |
| Length (English) Cable | 3.5 ft. |
| Length (English) Probe | 4.1 in. |
| Length (Metric) Cable | 1 m |
| Show More |
Includes Prop 65 Cancer and Reproductive Harm warnings
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.