Learn More
MilliporeSigma™ Supelco™ Frits for Isolation Technologies Precolumn Filter
Shop All MilliporeSigma Supelco ProductsDescription
- In-line installation
- High capacity inlet filter, with 0.5 μm stainless steel frit
- Minimizes dead volume and band broadening
- Prevents loss of column efficiency while protecting the column
- Includes: Tubing (2), Nuts (2), and Ferrules (2)
Specifications
Specifications
| Diameter (Metric) Frit | 3 mm |
| For Use With (Equipment) | Isolation Technology Precolumn Filter |
| Material | Stainless Steel |
| Packaging Quantity | 10/Pk. |
| Porosity | 0.5 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.