Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arlington Scientific Full Face Shield

Arlington Scientific Full Face Shield is a non-sterile, single-use product intended for use as a shield over the face to protect from liquid splashing, and splattering.
Supplier: Arlington Scientific ME20633015US
This item is not returnable.
View return policy
Description
- High-quality eye and face protection
- Single use, 9 in. face shield
- Optically clear, distortion-free PET film
- Double-sided, anti-fog coating
- Fits easily over eye glasses
- Soft, stretchable headband
- This product is not made with natural rubber latex
Specifications
Conforms to OSHA 29 CFR 1910.1030 Bloodborne Pathogens (3) Personal Protective Equipment (x) Faceshield Standards. | |
1 in. | |
2.54 cm | |
Anti-fog | |
2.54 cm | |
1 in. | |
Face Masks | |
Face Protection | |
33.02 cm | |
100/Cs. | |
13 x 9 in. | |
1.2 oz. | |
Single-use |
22.86 cm | |
33.02 cm | |
13 in. | |
9 in. | |
Red | |
Full Faceshield | |
13 x 9 x 1 in. | |
13 in. | |
100/Cs. | |
25/Pk. | |
Rivet | |
0.034 kg | |
PETA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction