Learn More
Description
- High-quality eye and face protection
- Single use, 9 in. face shield
- Optically clear, distortion-free PET film
- Double-sided, anti-fog coating
- Fits easily over eye glasses
- Soft, stretchable headband
- This product is not made with natural rubber latex
Specifications
Specifications
| Certifications/Compliance | Conforms to OSHA 29 CFR 1910.1030 Bloodborne Pathogens (3) Personal Protective Equipment (x) Faceshield Standards. |
| Height (English) | 9 in. |
| Width (English) | 13 in. |
| Width (Metric) | 33.02 cm |
| Lens Coating | Anti-fog |
| Height (Metric) | 22.86 cm |
| Depth (Metric) | 2.54 cm |
| Color | Red |
| Depth (English) | 1 in. |
| Product Type | Full Faceshield |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
