Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Full Frame Safety Glasses
PIP™ Full Frame Safety Glasses feature interchangeable temples and headband (included) to provide the proper protection for the job at hand.
$22.04
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Dust Goggles |
Frame Color | Black |
Includes | Foam padding; Headband |
Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-153-414
|
PIP™
250500520 |
Clear |
Each for $22.04
Case of 72 EA for $1,587.02
|
|
|||||
19-153-415
|
PIP™
250500521 |
Gray | N/A | N/A | N/A | ||||
Description
- Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
- Comes with both temples and elastic headband strap
- Temples and strap snap in or out for easy conversion from a safety glass to a dust goggle and back
- Bayonet nylon temples with rubber tips for a secure fit
- Molded nose bridge design to fit the vast majority of users
- FogLess™ 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 8 Base curve lens
- Meets ANSI Z87.1+
Specifications
Anti-fog, Scratch-resistant | |
Black | |
Polycarbonate | |
Polycarbonate |
Dust Goggles | |
Foam padding; Headband | |
Reusable | |
Sealed with Foam |
Warning - Prop 65 - Reproductive Harm
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title