Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Funnel Filters
SCI_ED

Catalog No. S89478 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric)Top:
100 mm
125 mm
150 mm
50 mm
65 mm
76 mm
Diameter (Metric) Stem:
7 mm
8 mm
10 mm
16 mm
Length (Metric) Stem:
5 cm
6.35 cm
7.5 cm
10 cm
11.43 cm
15 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem
S89478 125 mm 16 mm 11.43 cm
S24516 100 mm 10 mm 10 cm
S24515 50 mm 7 mm 5 cm
S89477 65 mm 8 mm 6.35 cm
S27998 76 mm 8 mm 7.5 cm
S41650 150 mm 16 mm 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S89478 Supplier Eisco™ Supplier No. CH0456E
Add to Cart
Edge
Add to Cart

Eisco™ Glass Funnel Filters are made from high quality borosilicate glass and designed with an angled stem and beaded rim for durability.

  • Funnel filters made from high quality borosilicate glass
  • 60° angle at bottom of stem
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Diameter (Metric)Top 125 mm
Capacity (Metric) 1000 mL
Diameter (Metric) Stem 16 mm
Material Borosilicate Glass
Height (Metric) 22 cm
Angle 60°
Autoclavable Autoclavable
Color Clear
Graduated No
For Use With (Application) Transferring liquids
Length (Metric) Stem 11.43 cm
Quantity 1 Ea.
Height (English) 8.7 in.
Product Type Filter Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.