Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ 3GX™ 19-D326 Dyneema™ Diamond Blended Gloves, Polyurethane Coated Palm and Fingers
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Glove Cuff Color:
Black
Brown
Purple
Red
Yellow
Description
- Seamless construction offers comfort and breathability
- Lightweight shell provides dexterity, tactile sensitivity and cut resistance
- Polyurethane coating provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Washable, resistant to chemicals, water and ultraviolet light
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A3 (Adopted by ANSI/ISEA 02/16) |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray, Black |
Cut Resistance Rating | ANSI A3 |
Material | Dyneema™, Polyurethane |
Product Type | Cut Resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4442 |
Show More |