Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ Aramid Fiber Gloves, Nitrile Coated Foam Grip

Catalog No. 19101000 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Length (English):
8.7 in.
9.1 in.
9.9 in.
10.3 in.
10.5 in.
Length (Metric):
22.2 cm
23.2 cm
25.2 cm
26.2 cm
26.8 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-101-000 Small Red 8.7 in. 22.2 cm
19-101-001 Medium Yellow 9.1 in. 23.2 cm
19-101-002 Large Brown 9.9 in. 25.2 cm
19-101-003 X-Large Black 10.3 in. 26.2 cm
19-101-004 2X-Large Blue 10.5 in. 26.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-101-000 Supplier PIP™ Supplier No. 09K1600/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

High tensile strength cut-resistant gloves will not melt, ignite or conduct electricity. Foam nitrile coating is compatible with light oils and provides a secure grip.

  • Seamless knit construction provides comfort without sacrificing dexterity
  • Gloves are inherently cut-resistant and will not melt, ignite or conduct electricity
  • Foam nitrile coating is breathable and durable
  • Coating is designed with a cell structure that disperses fluids on contact for improved grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Launderable for extended life and reduced replacement costs

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Coating Material Nitrile Foam
Color Yellow, Black
Cut Resistance Rating ANSI A7
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Steel Fiber
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN 388:4532
For Use With (Application) Glass/metal handling, sanitation, general maintenance and waste handling
Glove Cuff Color Red
Glove Cuff Style Knit
Model 09-K1600/S
Series G-Tek™ KEV™
Yarn Gauge 13
Length (English) 8.7 in.
Length (Metric) 22.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.