Learn More
PIP™ G-Tek™ Polykor™ Blended Gloves, Double Dipped Nitrile Coating Micro-Surface Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit construction increases comfort and breathability
- PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Double-dipped nitrile micro-surface coating is impermeable to provide an elevated grip in dry and oily conditions
- Coating is infused with thousands of tiny suction cup pockets that create a vacuum effect to dispense fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water and ultraviolet light
- Washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Salt and Pepper, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | PolyKor Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.