Learn More
PIP™ G-Tek™ Polykor™ Seamless Knit Gloves, Polyurethane Coated
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction increases comfort and breathability
- PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Polyurethane coating takes on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Ideal for applications that require dexterity for precise handling
- Resistant to chemicals, water and ultraviolet light
- Washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | PolyKor Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.