Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Polykor™ Seamless Knit Gloves, Polyurethane Coated
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Length (English):
8.9 in.
9.3 in.
9.6 in.
10 in.
10.6 in.
Length (Metric):
22.5 cm
23.5 cm
24.5 cm
25.5 cm
27 cm
Description
- Seamless construction increases comfort and breathability
- PolyKor™ blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Polyurethane coating takes on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Ideal for applications that require dexterity for precise handling
- Resistant to chemicals, water and ultraviolet light
- Washable
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Material | PolyKor Fiber |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4X43D |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction