Learn More
PIP™ G-Tek™ VR-X™ Cut Resistant Seamless Knit Glove
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless construction offers increased comfort and breathability
- VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Liquid proof, air leak tested - EN374-2
- Antibacterial and antiviral barrier protection per ISO 20743:2013 test method & EN374-5
- 4.0 AQL, similar to the AQL levels for industrial grade disposable gloves
- ESD Safe, Surface Resistance per ESD S11.11 Static dissipative range at 109 ohms, 12% RH, 48 hr. at 100 Volts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- 100% Silicone free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to water and ultraviolet light
- Recommended wash cycle: maximum 6 cycles
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Certifications/Compliance | ANSI Abrasion 1, ANSI Cut A3 |
| Certifications/Compliance (Europe) | EN 388- 4X32C, EN374-2, EN374-5 |
| Chlorinated | No |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Partially Textured |
| Grade | Industrial |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.