Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ VR-X™ Cut Resistant Seamless Knit Glove
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless construction offers increased comfort and breathability
- VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Liquid proof, air leak tested - EN374-2
- Antibacterial and antiviral barrier protection per ISO 20743:2013 test method & EN374-5
- 4.0 AQL, similar to the AQL levels for industrial grade disposable gloves
- ESD Safe, Surface Resistance per ESD S11.11 Static dissipative range at 109 ohms, 12% RH, 48 hr. at 100 Volts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- 100% Silicone free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to water and ultraviolet light
- Recommended wash cycle: maximum 6 cycles
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Certifications/Compliance | ANSI Abrasion 1, ANSI Cut A3 |
| Certifications/Compliance (Europe) | EN 388- 4X32C, EN374-2, EN374-5 |
| Chlorinated | No |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Cut Resistance Rating | ANSI A3 |
| Exterior Finish | Partially Textured |
| Grade | Industrial |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction