Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ VR-X™ Seamless Knit Glove

Catalog No. 19270035 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Catalog No. 19-270-035

Supplier: PIP™ 33VRX180/S

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

G-Tek™ VR-X™ Seamless Knit Nylon Glove with Polyurethane Advanced Barrier Protection Coating on Full Hand – Touchscreen Compatible

  • Seamless construction offers increased comfort and breathability
  • Nylon blended shell, featuring an ultra-thin 18 gauge liner for exceptional dexterity
  • VR-X Polyurethane coatings provide advanced barrier protection, the treated coating takes on the surface properties of the glove liner providing a tactile grip in wet, dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Liquid proof, air leak tested - EN374-2
  • Antibacterial and antiviral barrier protection per ISO 20743:2013 test method & EN374-5
  • ESD Safe, Surface Resistance per ESD S11.11 Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 Volts
  • 4.0 AQL, similar to the AQL levels for industrial grade disposable gloves
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Silicone free
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to water and ultraviolet light
  • Recommended wash cycle: maximum 6 cycles

Specifications

ANSI Abrasion Rating ANSI 1
Certifications/Compliance ANSI Abrasion 1
Certifications/Compliance (Europe) EN 388- 3111, EN374-2, EN374-5
Chlorinated No
Construction Seamless Knit
Coating Material Polyurethane
Color Black
Exterior Finish Partially Textured
Grade Industrial
Hand Specific
Material Nylon
Product Type Seamless Knit Gloves
Size Small
Style Standard
For Use With (Application) Small Parts Handling, Maintenance and Repair Operations
Gender Unisex
Glove Cuff Style Knit
Yarn Gauge 18
Length (English) 10 in.
Length (Metric) 25 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.