Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex G205 Series Chemical Splash Goggles
Compliant with ANSI Z87 Standards for eye and face protection, available with or without anti-fog lens coating
$39.40 - $58.10
Specifications
Lens Type | Chemical Splash |
---|---|
Width (Metric) | 170 mm |
Certifications/Compliance | ANSI Z87 |
Lens Tint | Clear |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Coating | Lens Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Type | Price | Quantity & Availability | ||||
19-817-381
|
Pyramex
G205 |
Chemical Splash |
Case of 12 for $39.40
|
|
|||||
19-817-382
|
Pyramex
G205T |
Anti-fog | Chemical Splash |
Case of 12 for $58.10
|
![]() |
||||
Description
- Chemical Splash Goggles
- Vent caps restrict influx of fluids
- Scratch resistant polycarbonate lenses
- Available with or without anti-fog coating
- Provide 99% UVA/B/C Protection
Specifications
Chemical Splash | |
ANSI Z87 | |
Polycarbonate | |
99% UVA/B/C |
170 mm | |
Clear | |
PVC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title