Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ G704 Series Goggles

Low profile, modern sport design with anti-glare frame

$254.13

Specifications

Frame Color Gray
Weight (Metric) 35 g
Lens Material Polycarbonate
View More Specs

Products 2
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Price Quantity & Availability  
19-155-322
View Documents
Pyramex™
G724T
Gray
Case of 12 for $254.13
Only null left
Add to Cart
 
19-155-321
View Documents
Pyramex™
G704T
Clear N/A N/A N/A
Description

Description

  • Direct ventilation prevents fogging
  • Adjustable elastic band and soft PVC frame
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Specifications

    Specifications

    Gray
    35 g
    Polycarbonate
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.