Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Industrial Hygiene and Environmental Monitoring
- Gas and Vapor Detection
- Multigas Portable Detectors
- Blackline Safety™ G7x Satellite-Connected Safety Monitor with Multi-Gas Sensor Cartridge, North America
Blackline Safety™ G7x Satellite-Connected Safety Monitor with Multi-Gas Sensor Cartridge, North America
Catalog No. 170000075 Shop All Blackline Safety Corporation Products
Change view
Click to view available options
Components Measured:
Carbon Dioxide, Hydrogen Sulfide, LEL-I, Oxygen
Carbon Dioxide, LEL-I, Carbon Monoxide, Oxygen
Carbon Dioxide, LEL-I, Oxygen
Carbon Dioxide, Oxygen
Carbon Dioxide, Oxygen, LEL-P
Carbon Monoxide, Oxygen
Carbon Monoxide, Oxygen, LEL-P
Carbon Monoxide, Oxygen, LEL-P, PID
Chlorine, Carbon Monoxide, Oxygen, LEL-P
Chlorine, Oxygen, LEL-P, Carbon Monoxide - H
Hydrogen Sulfide, Carbon Monoxide
Hydrogen Sulfide, Carbon Monoxide, Oxygen
Hydrogen Sulfide, Carbon Monoxide, Oxygen, LEL-P
Hydrogen Sulfide, LEL-I, Carbon Monoxide, Oxygen
Hydrogen Sulfide, LEL-I, Chlorine, Oxygen
Hydrogen Sulfide, LEL-I, Oxygen
Hydrogen Sulfide, LEL-I, Oxygen, Carbon Monoxide - H
Hydrogen Sulfide, LEL-I, Oxygen, PID
Hydrogen Sulfide, LEL-I, Oxygen, Sulfur Dioxide
Hydrogen Sulfide, Oxygen, Carbon Monoxide - H
Hydrogen Sulfide, Oxygen, LEL-P
Hydrogen Sulfide, Oxygen, LEL-P, Carbon Monoxide - H
LEL-I, Carbon Monoxide, Oxygen
LEL-I, Carbon Monoxide, Oxygen, Sulfur Dioxide
LEL-I, Chlorine, Carbon Monoxide, Oxygen
LEL-I, Chlorine, Oxygen
LEL-I, Chlorine, Oxygen, Sulfur Dioxide
LEL-I, Oxygen
LEL-I, Oxygen, PID
LEL-I, PID
Methane, Carbon Dioxide
Methane, Carbon Dioxide, LEL-I, Oxygen
Methane, Carbon Dioxide, Oxygen
Methane, Carbon Dioxide, Oxygen, LEL-P
Methane, Carbon Monoxide
Methane, Carbon Monoxide, Oxygen, LEL-P
Methane, Hydrogen Sulfide, LEL-I, Oxygen
Methane, Hydrogen Sulfide, Oxygen
Methane, LEL-I, Carbon Monoxide, Oxygen
Methane, LEL-I, Chlorine, Oxygen
Methane, LEL-I, Oxygen
Methane, LEL-I, Oxygen, Carbon Monoxide - H
Methane, LEL-I, Oxygen, Sulfur Dioxide
Methane, Oxygen
Oxygen, LEL-P
Oxygen, LEL-P, Carbon Monoxide - H, PID
Oxygen, LEL-P, PID
Oxygen, PID
49 product options available for selection
| Catalog No. | Components Measured |
|---|---|
| 17-000-0075 | Methane, Carbon Dioxide, LEL-I, Oxygen |
| 17-000-0076 | Methane, Carbon Dioxide, Oxygen, LEL-P |
| 17-000-0077 | Methane, Carbon Dioxide, Oxygen |
| 17-000-0078 | Methane, Carbon Dioxide |
| 17-000-0081 | Methane, Hydrogen Sulfide, LEL-I, Oxygen |
| 17-000-0082 | Methane, Hydrogen Sulfide, Oxygen |
| 17-000-0083 | Methane, LEL-I, Chlorine, Oxygen |
| 17-000-0084 | Methane, LEL-I, Carbon Monoxide, Oxygen |
| 17-000-0085 | Methane, LEL-I, Oxygen, Carbon Monoxide - H |
| 17-000-0086 | Methane, LEL-I, Oxygen, Sulfur Dioxide |
| 17-000-0087 | Methane, LEL-I, Oxygen |
| 17-000-0088 | Methane, Carbon Monoxide, Oxygen, LEL-P |
| 17-000-0089 | Methane, Carbon Monoxide |
| 17-000-0090 | Methane, Oxygen |
| 17-000-0093 | Carbon Dioxide, Hydrogen Sulfide, LEL-I, Oxygen |
| 17-000-0094 | Carbon Dioxide, LEL-I, Carbon Monoxide, Oxygen |
| 17-000-0095 | Carbon Dioxide, LEL-I, Oxygen |
| 17-000-0096 | Carbon Dioxide, Oxygen |
| 17-000-0097 | Carbon Dioxide, Oxygen, LEL-P |
| 17-000-0098 | Carbon Dioxide, Oxygen |
| 17-000-0104 | Hydrogen Sulfide, LEL-I, Chlorine, Oxygen |
| 17-000-0105 | Hydrogen Sulfide, LEL-I, Carbon Monoxide, Oxygen |
| 17-000-0106 | Hydrogen Sulfide, LEL-I, Oxygen, Carbon Monoxide - H |
| 17-000-0107 | Hydrogen Sulfide, LEL-I, Oxygen, Sulfur Dioxide |
| 17-000-0108 | Hydrogen Sulfide, LEL-I, Oxygen, PID |
| 17-000-0109 | Hydrogen Sulfide, LEL-I, Oxygen |
| 17-000-0110 | Hydrogen Sulfide, Carbon Monoxide, Oxygen, LEL-P |
| 17-000-0111 | Hydrogen Sulfide, Carbon Monoxide, Oxygen |
| 17-000-0112 | Hydrogen Sulfide, Carbon Monoxide |
| 17-000-0113 | Hydrogen Sulfide, Oxygen, LEL-P, Carbon Monoxide - H |
| 17-000-0114 | Hydrogen Sulfide, Oxygen, LEL-P |
| 17-000-0115 | Hydrogen Sulfide, Oxygen, Carbon Monoxide - H |
| 17-000-0116 | LEL-I, Chlorine, Carbon Monoxide, Oxygen |
| 17-000-0117 | LEL-I, Chlorine, Oxygen, Sulfur Dioxide |
| 17-000-0118 | LEL-I, Chlorine, Oxygen |
| 17-000-0119 | LEL-I, Carbon Monoxide, Oxygen, Sulfur Dioxide |
| 17-000-0120 | LEL-I, Carbon Monoxide, Oxygen |
| 17-000-0121 | LEL-I, Oxygen, PID |
| 17-000-0122 | LEL-I, Oxygen |
| 17-000-0123 | LEL-I, PID |
| 17-000-0124 | Chlorine, Carbon Monoxide, Oxygen, LEL-P |
| 17-000-0125 | Chlorine, Oxygen, LEL-P, Carbon Monoxide - H |
| 17-000-0126 | Carbon Monoxide, Oxygen, LEL-P, PID |
| 17-000-0127 | Carbon Monoxide, Oxygen, LEL-P |
| 17-000-0128 | Carbon Monoxide, Oxygen |
| 17-000-0129 | Oxygen, LEL-P, Carbon Monoxide - H, PID |
| 17-000-0130 | Oxygen, LEL-P, PID |
| 17-000-0131 | Oxygen, LEL-P |
| 17-000-0132 | Oxygen, PID |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 49 options available.
Catalog No.
17-000-0075
Supplier
Blackline Safety™
Supplier No.
G7XQACIONA
Description
- Fall detection and No motion detection: Tri-axis accelerometer, tri-axis gyro, software processing, configurable sensitivity, configurable time window (1 to 30 mins, or off ) for no motion detection
- Emergency latch: Pull latch to trigger remote alert
- Silent emergency: Press and hold latch to trigger remote alert
- Low-battery: configurable threshold
- Worker check-in: Configurable timer (5 to 180 min, or off ), automatic check-in when driving
Specifications
Specifications
| Description | G7 x 900 MHz |
| Components Measured | Methane, Carbon Dioxide, LEL-I, Oxygen |
| Type | Multigas Cartridge |
| Frequency | 900 MHz |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?