Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Gabbro Specimen
SCI_ED

Catalog No. S26641 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26641 1 Ea. 7 to 8 cm
S24756 1 Ea. 2 to 3 cm
S26636 10/Pk. 2 to 3 cm
S24757 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26641 Supplier Eisco™ Supplier No. ESNG0043HAND
Add to Cart
Add to Cart

Gabbro forms when iron-rich magma too heavy to reach surface cools slowly over time.

  • Plutonic mafic rock forms from iron-rich magma chambers deep in earth's crust
  • For use in comparing densities between rock samples
  • Example of phaneritic mafic rock
  • Correlates well to Next Generation Science Standards Evidence Statements

Specifications

Product Type Igneous Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Gabbro
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.