Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™Automated Test and calibration System

Catalog No. 19813783 Shop All MSA Products
Change view
Click to view available options
Type:
Basic Standalone Kit
Smart Standalone Kit w/Cylinder Holder and Charging
Standard Standalone Kit
For Use With (Equipment):
Altair 4 Multigas Detector
Altair Multigas Detector
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
19-813-783 Smart Standalone Kit w/Cylinder Holder and Charging Altair 4 Multigas Detector
17-200-068 Basic Standalone Kit Altair Multigas Detector
17-200-069 Standard Standalone Kit Altair Multigas Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-813-783 Supplier MSA™ Supplier No. 10089967

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W x H) 6.25 x 6.25 x 11.25 in. (15.87 x 15.87 x 28.57cm)
For Use With (Equipment) Altair 4 Multigas Detector
Type Smart Standalone Kit w/Cylinder Holder and Charging
Height (English) 11.25 in.
Height (Metric) 28.57 cm
Length (English) 6.25 in.
Length (Metric) 15.87 cm
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Weight (English) 3.1 lb.
Weight (Metric) 1.4kg
Width (English) 6.25 in.
Width (Metric) 15.87 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.