Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Life Sciences™ GAM MicroFunnel Filter Funnels
Click to view available options
Quantity:
100 Funnels
20 Funnels
50 Bulk Funnels
50 Funnels
Description
- Product performs as sample container and filter funnel all in one.No need to transfer sample from cup to disposable funnel and risk introducing contamination.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
- Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.Individually bagged and labeled for contamination control and lot traceability.
- Filter Media: ME25 (mixed cellulose esters)
- Support Pad: Cellulose
- Funnel and Base: Polypropylene
- Adhesive Gasket: Urethane
- Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
- Bag: Polyethylene
- Adapter: Polyethylene
- Plug: Polyethylene (PN 4807, 4808)

Specifications
Specifications
Capacity (Metric) | 100 mL |
Description | GAM MicroFunnel |
Pore Size | 0.45 μm |
Quantity | 50 Funnels |
Product Type | Filtering Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction