Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Heat-Seal Sterility Maintenance Bag

Click to view available options
Dimensions (L x W):
30.5 x 20.3 cm (8 x 12 in.)
38.1 x 25.4 cm (10 x 15 in.)
50.8 x 30.5 cm (12 x 20 in.)
56 x 40.6 cm (16 x 22 in.)
76.2 x 40.6 cm (16 x 30 in.)
76.2 x 61 cm (24 x 30 in.)
94 x 63.5 cm (25 x 37 in.)
Description
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material
- Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (Metric) | 9.75 L |
Certifications/Compliance | COC, Certificate of Irradiation |
Closure Type | Heat Seal |
Color | Clear |
Disposable | Single-use |
Material | Polyolefin |
Sterility | Sterile |
Thickness (Metric) | 76.2 μm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction