Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell GAMMEX™ Non-Latex Sensitive Sterile Surgical Gloves

Catalog No. 17010938 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
7
8
8.5
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-938 7
17-010-936 5.5
17-010-937 6
17-010-939 8
17-010-940 8.5
17-010-941 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-010-938 Supplier Ansell Supplier No. 20277270
Add to Cart
Add to Cart

Non-latex, sterile neoprene surgical gloves for greater sensitivity and dexterity.

  • Unrivalled allergy protection: Made from synthetic polymers and a 100% chemical accelerator-free formulation, these sterile surgical gloves eliminate the risk of a Type I latex allergy and the potential of developing Type IV chemical allergies caused by chemical accelerators
  • Heightened tactile sensitivity and comfort: Ansell's ultra-thin technology results in a 30% thinner* neoprene glove to further improve wearer sensitivity, dexterity and comfort without compromising durability
  • Enhanced grip: The micro-textured finish of GAMMEX™ Non-Latex Sensitive sterile gloves enable secure handling of surgical instruments
  • Easy donning and doffing: Its unique internal coating facilitates both damp and dry hand donning
  • Chemo-tested: Tested to ASTM D6978, these GAMMEX™ non-latex gloves are safe to use with a wide range of chemotherapy drugs

*Compared to Ansell's standard neoprene gloves

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Certifications/Compliance (Europe) AS/NZS 4179, EN 16523-1, EN 421:2010, EN 455 1-4
Accelerator Free Yes
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 5.51 to 1.18 mil
Finger Thickness (Metric) 0.14 to 0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Neoprene
Palm Thickness (English) 4.92 to 1.18 mil
Palm Thickness (Metric) 0.13 to 0.03 mm
Powdered Powder Free
Product Type Surgical Gloves
Size 7
Sterility Sterile
Thickness (English) 5.51 to 1.18 mil
Thickness (Metric) 0.14 to 0.03 mm
Packaging Type Dispenser Box
Quantity 50 pairs per box, 4 boxes per carton/case, 200 pairs per carton/case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.