Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Gas Chromatography Tubing

Catalog No. 03100083
Change view
Click to view available options
Material:
Copper
Stainless Steel
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.065 in.
0.085 in.
0.19 in.
Diameter (English) Outer:
1/16 in.
1/4 in.
1/8 in.
Description:
25 ft. Length
50 ft. Length
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (English) Inner Diameter (English) Outer Description
03-100-083 Copper 0.19 in. 1/4 in. 50 ft. Length
03-100-082 Copper 0.065 in. 1/8 in. 50 ft. Length
03-100-088 Stainless Steel 0.085 in. 1/8 in. 25 ft. Length
03-100-084 Stainless Steel 0.01 in. 1/16 in. 25 ft. Length
03-100-085 Stainless Steel 0.02 in. 1/16 in. 25 ft. Length
03-100-086 Stainless Steel 0.03 in. 1/16 in. 25 ft. Length
03-100-087 Stainless Steel 0.04 in. 1/16 in. 25 ft. Length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-100-083 Supplier Thermo Scientific™ Supplier No. 60181633

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Find the copper and stainless steel tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Find copper and stainless steel Thermo Scientific™ Gas Chromatography Tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Type Gas Chromatography Tubing
Material Copper
Description 50 ft. Length
Diameter (English) Inner 0.19 in.
Diameter (English) Outer 1/4 in.
For Use With (Equipment) Gas Chromatography Systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.