Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Gas Cocks
SCI_ED

Catalog No. p-7112137 Shop All Diversified Spaces Products
Click to view available options
Type:
360° Gas Cock
90° Gas Cock

Catalog No. S37778

Supplier: Diversified Spaces™ 100048

Only null left
Add to Cart
Add to Cart

Shut off flow of natural gas or liquid propane through a piping system.

  • Chrome-plated brass
  • Deck mounted turret base with two valves
  • Quarter-turn open/close
  • Chrome plated brass ball
  • Molded PTFE seals
  • Spring-loaded stopcocks
  • Snap-in buttons
  • Fitting with ground key valve
  • Serrated outlets (Length: 48mm, Tapering: 14 to 7mm, Outlet bore: 3mm)

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

Specifications

Description Angle: 90°C
Color Chrome
Color Code Blue
Material Chrome-plated Brass
Type 90° Gas Cock
Includes Nipple, lock nut, washer for installation
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Depth (English) 4 in.
Depth (Metric) 10.16 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.