Learn More
Description
- Gas tank pressure regulator
- With connection parts and 5 meter hose
- For Use With : series C, CB
- For use with CB series incubators
Specifications
Specifications
| For Use With (Equipment) | BINDER Units CB 170, CB 260, CBF 170, CBF 260 |
| Type | Gas Connection |
| For Use With (Application) | Nitrogen Gas |
| Includes | 5 m Hose |
| Weight (English) | 6.61 lb. |
| Weight (Metric) | 3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
