Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Gas Cylinder Forklift Pallet, End Loaded
Justrite™ Gas Cylinder Forklift Pallet is end-load oriented to ensure secure forklift transport of multiple gas cylinders
$2107.66 - $2558.68
Specifications
Material | Steel |
---|---|
Color | Black |
Description | End loaded |
Height (Metric) | 965 mm |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
19-085-804
|
Justrite™
35214 |
14 Cylinders |
Each for $2,107.66
|
|
|||||
19-085-806
|
Justrite™
35218 |
21 Cylinders |
Each for $2,558.68
|
|
|||||
19-085-802
|
Justrite™
35210 |
6 Cylinders |
Each for $2,188.69
|
|
|||||
Description
- Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
- Textured finish on the pallet provides a non-skid surface
- Secure a group of gas cylinders using the 10,000-lb (4,536-kg) DOT compliant strap that attaches to frame at either 12-, 24- or 36-in (305-, 610- or 915-mm) from the deck
- Fully welded construction from 11-gauge (3-mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Steel | |
Black | |
End loaded | |
965 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title