Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Gas Cylinder Support Bracket, Bench Mount
Shop All Justrite Safety Group Products
Click to view available options
Material:
Stainless Steel
Steel
Description
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
- Designed for bench mounting applications
- Using dual 0.375in (10mm) diameter clamping posts with 1.5in (38mm) swivel pad faces, these models clamp to tables 1 to 2.75in (26 to 70mm) thick
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against bracket
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Holds | 2 Cylinders, 4 to 12 in. |
| Material | Steel |
| Color | Gray |
| Description | Bench mount |
| Finish | Powder-coated Paint |
| For Use With (Equipment) | Gas cylinders |
| Height (English) | 4.25 in. |
| Height (Metric) | 108 mm |
| Length (English) | 4.02 in. |
| Length (Metric) | 102 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction