Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Gas-Generating Bottles
SCI_ED

Catalog No. S31150 Shop All American Educational Products LLC Products
Change view
Click to view available options
Capacity (English):
8.45 oz.
16 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S31150 8.45 oz.
S31151 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S31150 Supplier American Educational Products Supplier No. 7700

missing translation for 'validMainframeMsg'

Ready for laboratory use.

These gas-generating bottles come complete with thistle tube, stopper and right-angle delivery tube.

  • Square glass bottles with thistle tube
  • Rubber stopper
  • Right-angle delivery tube
  • 250mL

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Glass
Type Gas Generating Bottle
Includes Thistle tube, rubber stopper and right angle delivery tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.