Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Gas-Tight Autosampler Syringes
SDP

Catalog No. 03350197 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
100 μL
Needle Gauge:
22 G
Connection Type:
Fixed
For Use With (Equipment):
CTC, Carlo Erba, Fisons Autosampler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type For Use With (Equipment)
03-350-197 100 μL 22 G Fixed CTC, Carlo Erba, Fisons Autosampler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-197 Supplier Trajan™ Supplier No. 005331

missing translation for 'validMainframeMsg'

Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more

Syringe needles are cone point unless otherwise noted.

Order Info

Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.

Specifications

Needle Gauge 22 G
Diameter (English) Outer Needle 0.02 in.
Diameter (Metric) Outer Needle 0.71 mm
For Use With (Application) High performance liquid chromatology
Length (English) Needle 2 in.
Product Type Autosampler Syringe
Model 100F-C/T-GT-LC
Quantity Ea.
Volume (Metric) 100 μL
For Use With (Equipment) CTC, Carlo Erba, Fisons Autosampler
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.