Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Gas Washing Bottle
GREENER_CHOICESDP

Catalog No. 31500707 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Porosity:
Coarse
Extra Coarse
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity
31-500-707 125 mL Extra Coarse
31-500-706 125 mL Coarse
31-500-708 250 mL Coarse
31-500-709 500 mL Coarse
31-500-710 500 mL Extra Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-707 Supplier Synthware™ Supplier No. B300125X
Add to Cart
Add to Cart

Gas washing bottle with standard taper 45/50 cap style stopper and fritted disc angled at 15° for even distribution of gas throughout absorbing material.

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Type Fritted
Porosity Extra Coarse
Standard Taper Joint ST/NS 45/50
Height (Metric) 290 mm
For Use With (Application) Organic Synthesis
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.