Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ GasAlertMicroClip XT Multigas Detectors

Catalog No. 19413430
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19413430 Black
19413415 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19413430 Supplier Honeywell Analytics™ Supplier No. MC2XWHMBNA

missing translation for 'validMainframeMsg'

Durable, reliable, accurate and easy-to-use

The simplicity and minimal training requirements make these gas detectors a low-cost option, and the compact, lightweight design makes it versatile and comfortable.

  • Options for sensors to monitor single or multiple gases
  • Continuous LCD shows real-time gas concentrations
  • IntelliFlash™ verifies operation and compliance to user and supervisor
  • Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms on start up
  • Equipped with internal vibrating alarm for high noise areas
  • Alarm setpoints are user adjustable
  • Tamper-proof, one button operation
  • Water-resistant
  • Multi-language support

  • Size: 10.8 × 6.0 × 2.7cm (4.2 × 2.4 × 1.1 in.)
  • Weight: 160g (5.7 oz.)
  • Temperature Range: -20° to +58°C (-4° to +136°F)
  • Humidity: 0 to 95% RH (non-condensing)

H2S Sensors

  • Measuring Range: 0 to 100ppm
  • Resolution: 1.0ppm
CO Sensors
  • Measuring Range: 0 to 500ppm
  • Resolution: 1.0ppm
O2 Sensors
  • Measuring Range: 0 to 30% by vol
  • Resolution: 0.1%
Combustible Gas Sensors
  • Measuring Range: 0 to 100% LEL; 0 to 5.0% v/v
  • Resolution: 1.0% LEL; 0.1% v/v

Warranty and Services

Full two year warranty including sensors

TRUSTED_SUSTAINABILITY

Specifications

Alarm Types Audible, visual, vibrating
Battery Life 10 hr.
Battery Type Lithium Polymer, Rechargeable
Color Black
Depth (English) 1.12 in.
Depth (Metric) 2.8 cm
Components Measured Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Display Type LCD
Height (English) 4.37 in.
Height (Metric) 11.09 cm
Humidity Range 10 to 100%
Resolution O2: 0.1%, LEL: 1%, H2S: 1ppm, CO: 1ppm
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Weight (English) 6 oz.
Weight (Metric) 171g
Width (English) 2.37 in.
Width (Metric) 6.01 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.