Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Manual, Fixed Needle, Gas Tight Syringes for GC Instruments

Catalog No. 365I2321
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
Needle Gauge:
22 G
22s G
23 G
23s G
25 G
26 G
26s G
Length (Metric) Needle:
50 mm
57 mm
85 mm
Needle Point Style:
Bevel
Blunt
Cone
Side Hole
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Length (Metric) Needle Needle Point Style
365I2321 250 μL 26 G 85 mm Cone
365F2441 25 μL 23s G 57 mm Cone
365F2461 25 μL 26s G 57 mm Cone
365G2311 50 μL 23s G 57 mm Cone
365G2321 50 μL 26s G 85 mm Cone
36-5G2-111 50 μL 25 G 50 mm Bevel
365I2331 250 μL 26 G 57 mm Cone
365I2341 250 μL 23 G 85 mm Side Hole
36-5I2-561 250 μL 25 G 50 mm Bevel
36-5J2-831 500 μL 25 G 50 mm Bevel
36-5K3-051 1 mL 22 G 50 mm Bevel
03-100-053 10 μL 26s G 50 mm Blunt
03-100-056 25 μL 22s G 50 mm Blunt
03-100-057 50 μL 22s G 50 mm Blunt
03-100-058 100 μL 22s G 50 mm Blunt
03-100-059 500 μL 22s G 50 mm Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 365I2321 Supplier Thermo Scientific™ Supplier No. 365I2321
Add to Cart
Add to Cart

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for manual accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Get durability, clarity and accuracy from Thermo Scientific™ Manual Fixed Needle, Gas Tight Syringes. Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time. These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes and types. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.

Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY

Specifications

Description 250 μL FN GT, 26 G, 85 mm
Needle Gauge 26 G
Length (Metric) 85 mm
Product Type GC Autosampler Syringe
Quantity Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 85 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH Autosampler
PTFE Tipped Plunger Yes

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.