Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BP624 GC Capillary Columns
SDP

Catalog No. SG054835 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 mm
30 m
50 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
3 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-054835 50 m 0.53 mm 3 μm
03-350-369 30 mm 0.53 mm 3 mm
03-350-368 30 m 0.32 mm 1.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG-054835 Supplier Trajan™ Supplier No. 054835

missing translation for 'validMainframeMsg'

SGE BP624 GC Capillary Columns - A polar phase designed for EPA volatile organics analysis

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis

Specifications

Film Thickness 3 μm
Length (Metric) 50 m
Polarity High polar
Type BP624 GC Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 230/240°C
Temperature Range (Metric) 0°C to 240°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.