Learn More
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-VOLATILES (Cyanopropylphenyl Polysiloxane [Volatiles])—Columns used for EPA volatile organics analysis (EPA 624, 502.2)
Specifications
Specifications
| For Use With (Application) | Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Packing Material | BPX-Volatiles |
| Polarity | Polar |
| USP Type | G43 |
| Stationary Phase | Cyanopropylphenyl Polysiloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 300°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
