Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GC SMART Syringes for TriPlus™ RSH SMART Autosampler

Catalog No. 03050914
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Needle Gauge:
19 G
22 G
23 G
23s G
26 G
26s G
Length (Metric) Needle:
57 mm
65 mm
85 mm
Product Type:
GC Autosampler Syringe, Bevel
GC Autosampler Syringe, Cone
Gas-tight GC Autosampler Syringe, Cone
Gas-tight GC Autosampler Syringe, LC
Gas-tight GC Autosampler Syringe, Side Hole
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Length (Metric) Needle Product Type
03-050-914 5 μL 26s G 85 mm GC Autosampler Syringe, Cone
03-050-910 0.5 μL 23 G 57 mm GC Autosampler Syringe, Cone
03-050-911 1 μL 23 G 57 mm GC Autosampler Syringe, Cone
03-050-912 5 μL 23s G 85 mm GC Autosampler Syringe, Cone
03-050-913 5 μL 23s G 57 mm GC Autosampler Syringe, Cone
03-050-915 5 μL 26s G 57 mm GC Autosampler Syringe, Cone
03-050-916 10 μL 23s G 85 mm GC Autosampler Syringe, Cone
03-050-917 10 μL 23s G 57 mm GC Autosampler Syringe, Cone
03-050-918 10 μL 26s G 85 mm GC Autosampler Syringe, Cone
03-050-919 10 μL 26s G 57 mm GC Autosampler Syringe, Cone
03-050-920 10 μL 23s G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-921 10 μL 23s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-922 10 μL 26s G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-254-198 10 μL 26s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-923 10 μL 26s G 57 mm GC Autosampler Syringe, Bevel
03-050-924 25 μL 23s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-925 25 μL 26s G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-926 25 μL 26s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-927 50 μL 23s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-928 50 μL 26s G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-929 50 μL 26s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-930 100 μL 23s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-931 100 μL 26s G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-932 100 μL 26s G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-933 100 μL 23 G 85 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-934 100 μL 23 G 57 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-935 250 μL 26 G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-936 250 μL 26 G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-937 250 μL 23 G 85 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-938 250 μL 23 G 57 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-939 500 μL 26 G 85 mm Gas-tight GC Autosampler Syringe, Cone
03-050-940 500 μL 26 G 57 mm Gas-tight GC Autosampler Syringe, Cone
03-050-941 500 μL 23 G 57 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-942 1 mL 22 G 57 mm Gas-tight GC Autosampler Syringe, LC
03-050-943 1 mL 23 G 65 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-944 2.5 mL 23 G 65 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-945 5 mL 23 G 65 mm Gas-tight GC Autosampler Syringe, Side Hole
03-050-946 10 mL 19 G 57 mm Gas-tight GC Autosampler Syringe, LC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 03-050-914 Supplier Thermo Scientific™ Supplier No. 365C0241SM
Add to Cart
Add to Cart

Use these GC syringes embedded with an ID chip to track part and lot numbers, usage, and history to increase data confidence and ensure system compliance.

Use the unique technology of Thermo Scientific™ GC SMART Syringes as a traceable usage-based approach to gas chromatography (GC) syringe management, resulting in increased reliability, instrument up-time, confidence in the results, and full traceability. When installed on a Thermo Scientific™ TriPlus™ RSH SMART autosampler, the SMART syringes benefit from the unique SMART technology. Each syringe is equipped with an ID chip, which stores information such as part number, lot number, usage range, and history for that specific syringe. The information stored on the chip can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

SMART syringes are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits
- Gain higher confidence in analytical results
- Ensure error free usage of syringes through automatic identification
- Support GLP accreditation with usage history traceability
- Optimize consumption by monitoring of usage conditions and lifetime
- Facilitate syringe management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS

TRUSTED_SUSTAINABILITY

Specifications

Description 5 μL FN, 26 s G, Cone, 85 mm
Needle Gauge 26s G
Product Type GC Autosampler Syringe, Cone
Volume (Metric) 5 μL
Length (Metric) Needle 85 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH SMART Autosampler, All TriPlus RSH Instruments and All PAL3 Models
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.