Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva miniVE Vertical Electrophoresis System Accessories
Click to view available options
For Use With (Equipment):
Mini Vertical Gel Electrophoresis Unit
Description
- Notched glass plate
- Size: 10 x 10.5cm

Specifications
Specifications
For Use With (Equipment) | Mini Vertical Gel Electrophoresis Unit |
Type | Glass Plate |
Material | Glass |
Length (Metric) | 10.5 cm |
Width (Metric) | 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction