Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Glass Fiber Binderless Filter

Catalog No. G07WP04700 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.7 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
G07WP04700 0.7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. G07WP04700 Supplier GVS Supplier No. 1215540
Add to Cart
Add to Cart

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Pore Size 0.7 μm
For Use With (Application) Solvent filtration, gravimetric analysis, contamination analysis of wastewater and industrial effluents
Temperature (English) Max. 950°F
Temperature (Metric) Max 510°C
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.