Learn More
Description
Cytiva™ GelBond Film is a transparent, flexible polyester film designed to support agarose gels. Gels cast on GelBond Film remain permanently attached to the film through electrophoresis or immunodiffusion and all subsequent fixing, staining, destaining, and drying procedures.
- GelBond Film is made from thin polyester (0.2mm). Pack of 50 films, 124 x 258mm.
- High-density homogenous medium
Each film has one hydrophilic side and one hydrophobic side. The gel must be cast on the hydrophilic side, which is the side where a water droplet will spread out.
Specifications
Specifications
| Color | Colorless |
| Form | Solid |
| For Use With (Application) | Agarose gels |
| Quantity | 50 Pack |
| Length (English) | 3.7 in. |
| Length (Metric) | 94 mm |
| Width (English) | 3.3 in. |
| Width (Metric) | 84 mm |
| Product Type | Gel Film |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.