Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP GelSolo

Catalog No. 84997093401 Shop All UVP Inc. Products
Change view
Click to view available options
Wavelength:
254/302/365 nm
302 nm
302/365 nm
Filter Area:
20 x 20 cm
21 x 26 cm
25 x 26 cm
Transilluminator:
LM-20
LM-26
LMS-20
LMS-26
M-20V
M-26V
M-26XV
Voltage:
115 V
230 V
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Filter Area Transilluminator Voltage
84-997-093401 302 nm 20 x 20 cm M-20V 115 V
84-997-093402 302 nm 20 x 20 cm M-20V 230 V
84-997-093501 302 nm 21 x 26 cm M-26V 115 V
84-997-093502 302 nm 21 x 26 cm M-26V 230 V
84-997-093601 302 nm 25 x 26 cm M-26XV 115 V
84-997-093602 302 nm 25 x 26 cm M-26XV 230 V
84-997-093701 302/365 nm 20 x 20 cm LM-20 115 V
84-997-093702 302/365 nm 20 x 20 cm LM-20 230 V
84-997-093801 302/365 nm 21 x 26 cm LM-26 115 V
84-997-093802 302/365 nm 21 x 26 cm LM-26 230 V
84-997-093901 254/302/365 nm 20 x 20 cm LMS-20 115 V
84-997-093902 254/302/365 nm 20 x 20 cm LMS-20 230 V
84-997-094001 254/302/365 nm 21 x 26 cm LMS-26 115 V
84-997-094002 254/302/365 nm 21 x 26 cm LMS-26 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 84-997-093401 Supplier UVP Supplier No. 84997093401

UVP GelSolo is a compact, easy-to-use, stand-alone system for gel documentation, designed to acquire gel images easily and without any need for training. Ideal for multi-user laboratories and practical trainings.

  • High quality, easy to use Gel Documention system ideal for capturing, saving and printing gel images.
  • High resolution 5.0 MP camera
  • Easy access to the high-contrast 8 to 48 mm, f/1.2 manual zoom lens for adjustment of aperture, zoom and focus
  • Built-in 11.6 in. screen with intuitive image acquisition software
  • Epi-white and epi-blue LED lights enable a variety of gel imaging applications
  • 7 different UV transilluminator options available based on filter size (20 x 20 cm, 21 x 26 cm or 25 x 26 cm) and UV wavelength (302 nm, 302/365 nm or 254/302/365 nm)
  • UV intensity is controllable on single wavelength model transilluminators
  • Systems include a 3 position filter wheel and an Ethidium Bromide filter
  • Additional emission filters and a variety of UV converter plates are available
  • Analyze gels with the included VisionWorks analysis software
  • Easy access data storage for saving images on the USB drive, to the system or network computer
  • Side access doors for gel repositioning and cutting while viewing the gel on the screen
  • Applications include fluorescent DNA gels, fluorescent protein gels and colorimetric protein gels

Specifications

Voltage 115 V
Depth (English) 15.1 in.
Height (English) 31.7 in.
Filter Area 20 x 20 cm
Width (English) 39.4 in.
Transilluminator M-20V
Wavelength 302 nm
Lens Type 8 to 48 mm, f/1.2 manual zoom lens
Camera Type 5.0 megapixels
Display Type Touchscreen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.