Learn More
Description
- High quality, easy to use Gel Documention system ideal for capturing, saving and printing gel images.
- High resolution 5.0 MP camera
- Easy access to the high-contrast 8 to 48 mm, f/1.2 manual zoom lens for adjustment of aperture, zoom and focus
- Built-in 11.6 in. screen with intuitive image acquisition software
- Epi-white and epi-blue LED lights enable a variety of gel imaging applications
- 7 different UV transilluminator options available based on filter size (20 x 20 cm, 21 x 26 cm or 25 x 26 cm) and UV wavelength (302 nm, 302/365 nm or 254/302/365 nm)
- UV intensity is controllable on single wavelength model transilluminators
- Systems include a 3 position filter wheel and an Ethidium Bromide filter
- Additional emission filters and a variety of UV converter plates are available
- Analyze gels with the included VisionWorks analysis software
- Easy access data storage for saving images on the USB drive, to the system or network computer
- Side access doors for gel repositioning and cutting while viewing the gel on the screen
- Applications include fluorescent DNA gels, fluorescent protein gels and colorimetric protein gels
Specifications
Specifications
| Voltage | 115 V |
| Depth (English) | 15.1 in. |
| Height (English) | 31.7 in. |
| Filter Area | 20 x 20 cm |
| Width (English) | 39.4 in. |
| Transilluminator | LM-20 |
| Wavelength | 302/365 nm |
| Lens Type | 8 to 48 mm, f/1.2 manual zoom lens |
| Camera Type | 5.0 megapixels |
| Display Type | Touchscreen |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.