Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AccuTec Blades, Inc. GEM3 Facet Single Edge Blade Cartridge
Click to view available options
Product Type:
Coated Blade Edge
Non-coated Blade Edge
Description:
Degreased
Degreased and washed
Not washed/degreased
Material:
Carbon Steel
Stainless Steel
No. per Case:
10 Cartridges/Cs.
40 Cartridges/Cs.
Description
Features:
- Clean room ready clamshell packaging
- Less oppourtunity for foreign material transfer or contamination from blade to finished product
- Cartridge inserts into reloadable safety dispenser
Specifications
Specifications
Product Type | Coated Blade Edge |
Length (English) | 5.75 in. |
Material | Stainless Steel |
Color | Black |
Description | Not washed/degreased |
For Use With (Application) | For use with Gem Runner™ Reloadable Safety Blade Dispenser in cutting of medical devices such as catheters. |
No. per Case | 10 Cartridges/Cs. |
No. per Pack | 100 Blades/Cartridge |
Weight (English) | 0.68 lb. |
Width (English) | 2.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction