Learn More
Description
Suitable for use in the automotive industry, light heat applications, glass operations and metal stamping.
- Aramid fiber construction protects hands without sacrificing comfort or dexterity
- Provides high tensile strength relative to its weight—five times stronger than steel
- Heavyweight seamless knit with ambidextrous pattern
- Can also be used as glove liners
- Color-coded cuff hems for easy size identification
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Automotive industry, light heat applications, glass operations and metal stamping |
| Glove Cuff Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.