Learn More
Description
- Ideal for molecular biology workflows including DNA, protein gel, and electrophoresis applications
- 4 sets of color-coded terminals allow for simultaneous use with up to 4 gel boxes
- General Purpose Power Supply can be quickly programmed to run with an easy to set digital display
- High Amperage Power Supply has the ability to set programs with up to 10 steps per program
- Compact user interface
- Units include timers
Specifications
Specifications
| Certifications/Compliance | CE, cETLus |
| For Use With (Application) | Molecular Biology Workflows |
| Type | General Purpose Power Supply |
| Display | Backlit LCD Graphic Type |
| Operating System | Constant Current, Constant Voltage |
| Plug Type | EU |
| Temperature (Metric) Operating | 0 to 40°C |
| Warranty | 3 years |
| Electrical Requirements | 230 V, 50/60 Hz |
| Max. Voltage | 300 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.